Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flash Shower Rough-In Valve with PEX

  • Mfr # RU107SS

  • Zoro # G703457849


product price: $61.55
/ea

Key Features

For Use With
Shower
Material
Brass
Includes
Flush Plug, Screw Driver Stop
Connection Size
1/2 in
Includes Trim Plate
Trim Plate Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU107SS
Zoro #
G703457849
UPC #
012611624926
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in

Details

Item
Flash Shower Rough-In Valve with PEX
For Use With
Shower
Material
Brass
Includes
Flush Plug, Screw Driver Stop
Includes Trim Plate
Trim Plate Not Included
Features
Back-To-Back Capability: Hot and Cold Can Be Reversed Quickly and Easily, Can Be Tested Using Flush Plug With Air (200 psi) or Water (300 psi), Cast Dzr Brass Valve Body: Resists Corrosion Due to High Chloride and Ph Levels In Water, Exclusive Plaster Guard: Plaster Guard Is Designed to Protect Valve and Act As A Guide During Installation, Flat Back: Allows Valve to Be Mounted Flush Against Cross Brace For Easy and Solid Installation, Flats Make It Simple to Loosen Ring For Quick, Easy Insertion/Removal Of Flush Plug/Cartridge, Flush Plug: Eliminates The Need to Remove Cartridge During Installation and Allows Installer to Flush The Lines Without Cross Flow, Includes Screwdriver Stops For Easy Servicing At The Valve, It Can Serve As Mounting Support For Thin-Wall Installations, Pex Connections: Fast and Easy Installation Without Adapters Reducing Leak Points, Stainless Steel Retaining Ring With Flats: Secures Flush Plug/ Cartridge In Place and Eliminates Need For Screws, Wide Rough-In Range: from 1-3/4" to 2-3/4" from Finished Wall to The Back Of The Valve
Includes Valve
Valve Included
Includes Cartridge
Cartridge Not Included
Includes Plaster Guard
Plaster Guard Included
Standards
ASME A112.18.1016, ASSE 1016, CSA B125.16
Material of Construction
Brass
Connection Type
PEX Crimp/Universal
Product Type
Flash Shower Rough-In Valve with PEX
Compatible Product Type
Shower Valves

Description

Flash Shower Rough-In Valve with PEX, Connection Size 1/2 in, PEX Crimp/Universal, For Use With Shower, Material of Construction Brass, American Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.