
Flash Shower Rough-In Valve w/PEX Elbows
Mfr # RU107E
Zoro # G503457827
product price: $60.45
/eaKey Features
For Use With
Shower
Material
Brass
Includes
Flush Plug
Includes Plaster Guard
Plaster Guard Included
Includes Valve
Valve Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RU107E
Zoro #
G503457827
UPC #
012611624964
Country of Origin
Mexico
Dimensions
Connection Size
1/2 in
Details
Item
Flash Shower Rough-In Valve with PEX Elbows
For Use With
Shower
Material
Brass
Includes
Flush Plug
Includes Plaster Guard
Plaster Guard Included
Includes Valve
Valve Included
Includes Cartridge
Cartridge Not Included
Material of Construction
Brass
Includes Trim Plate
Trim Plate Not Included
Connection Type
PEX Crimp/Universal
Standards
ASME A112.18.1016, ASSE 1016, CSA B125.16
Features
Product Type
Flash Shower Rough-In Valve with PEX Elbows
Compatible Product Type
Shower Valves
Description
Flash Shower Rough-In Valve with PEX Elbows, Connection Size 1/2 in, PEX Crimp/Universal, For Use With Shower, Material of Construction Brass, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.