Zoro Homepage

Flash Valve

  • Mfr # RU101SS

  • Zoro # G6180865


product price: $61.15
/ea

Key Features

Tub and Shower Category
Shower Valves
For Use With
American Showers
Finish
Unfinished
Material
Stainless Steel
Includes
Screwdriver Stop, Test Cap, Retaining Ring, Plaster Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RU101SS
Zoro #
G6180865
UPC #
012611624940
Country of Origin
Mexico

Dimensions

Length
4-7/8"
Overall Width
4 7/8 in
Manufacturers Warranty Length
1 yr
Overall Height
3 5/8 in
Connection Size
1/2 in

Details

Tub and Shower Category
Shower Valves
Item
Shower Valve
For Use With
American Showers
Finish
Unfinished
Material
Stainless Steel
Includes
Screwdriver Stop, Test Cap, Retaining Ring, Plaster Guard
Ligature Resistant
No
Connection
1/2" NPT
Features
Designed for Fast and Efficient Installation, the Flash Shower Rough-In Valve Provides Flexibility for Every Situation
Connection Type
NPT
Material of Construction
Brass
For Use With Mfr. Model Number
TU430502, TU430501, TU430500, TU430508, TU430507, TU075508, TU075507, TU075500, TU075508XH, TU075507XH, TU052502, TU052501, TU052500, TU052508, TU052507, TU018502, TU018501, TU018500, TU018508, TU018507, TU186502, TU186501, TU186501XH, TU186500, TU186508, TU186507, TU106502, TU106501, TU106500, TU106508, TU106507, TU415502, TU415501, TU415500, TU415502, TU420502, TU420501, TU420500, TU440502, TU440501, TU440500, TU440508, TU440507, TU385502, TU385502WD
Standards
ASME A112.18.1, ASME A112.18.1016, ASSE 1016, CSA B125.1, CSA B125.16
Compatible Mfr. Model Number
TU018500; TU018501; TU018502; TU018507; TU018508; TU052500; TU052501; TU052502; TU052507; TU052508; TU075500; TU075507; TU075507XH; TU075508; TU075508XH; TU186500; TU186501; TU186501XH; TU186502; TU186508; TU430500; TU430501; TU430502; TU430507; TU430508
CEC Compliant
Non CEC Compliant
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Replacement Cartridge Mfr. Model Number
M970410-0070A
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
Plaster Guard Included
Includes Valve
Valve Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Reversible
Reversible
Number of Ports
2
Includes Check Stop
Check Stop Not Included
Product Type
Flash Valve
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
TU018500, TU018501, TU018502, TU018507, TU018508, TU052500, TU052501, TU052502, TU052507, TU052508, TU075500, TU075507, TU075507XH, TU075508, TU075508XH, TU186500, TU186501, TU186501XH, TU186502, TU186508, TU430500, TU430501, TU430502, TU430507, TU430508
Compatible Series
TU
Compatible Product Type
Insertion/Removal of Test Cap/Cartridge
Replacement Manufacturer Cartridge Part Number
M970410-0070A

Description

Flash Valve, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Insertion/Removal of Test Cap/Cartridge, For Use with Series TU Series, Material of Construction Stainless Steel, Number of Ports 2, Overall Height 3 5/8 in, Overall Width 4 7/8 in, American Standard, Replacement Cartridge Mfr. Model Number M970410-0070A, Reversible Reversible, Shower Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.