Flexible Supply Hose, Kohl Faucet, 24 In
Mfr # M923290-0070A
Zoro # G4377186
product price: $8.85
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Steel
Finish
No Finish
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M923290-0070A
Zoro #
G4377186
UPC #
012611422027
Country of Origin
Germany
Dimensions
Size
24 in L
Length (In.)
24 in
Connection Size
1/2 in x 3/8 in
Overall Length
24 in
Inlet Connection Size
3/8"
Sprayer Connection Size
1/2"
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Steel
Finish
No Finish
Material of Construction
Steel
Item
Supply Hose
For Use With Mfr. Model Number
42075501F15.002
Flow Rate
2 gpm
Connection Type
Compression
Compatible Brand
American Standard
Sprayer Connection Type
Compression
Product Type
Supply Hose
Flow Rate - Maximum
2 gpm
Compatible Manufacturer Part Number
42075501F15.002
Compatible Series
Colony Soft
Description
Supply Hose,Plastic,1/2" X 3/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.