
Flowise 3 Function Showerhead
Mfr # 1660.717.002
Zoro # G8383179
product price: $66.79
/eaKey Features
Includes
Modern Showerarm, Standard Showerarm
Features
Angle Adjustable, Auto Return Feature, Pressure Compensating Flow Control Device, Provides Consistent Flow Over a Wide Pressure Range, Up to 40% water savings, Variety of Spray Patterns, 3-Function
Flow Rate
Turbine Spray: 1.5 gpm; Combination Spray: 2.0 gpm
Finish
Polished Chrome
Shower Head Type
Three-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660.717.002
Zoro #
G8383179
UPC #
012611409301
Country of Origin
China
Dimensions
Height
5-1/2"
Width
5-1/2"
Depth
4-3/4"
Face Dia.
5-1/2"
Details
Includes
Modern Showerarm, Standard Showerarm
Item
Shower Head
Features
Angle Adjustable, Auto Return Feature, Pressure Compensating Flow Control Device, Provides Consistent Flow Over a Wide Pressure Range, Up to 40% water savings, Variety of Spray Patterns, 3-Function
Flow Rate
Turbine Spray: 1.5 gpm; Combination Spray: 2.0 gpm
Finish
Polished Chrome
Shower Head Type
Three-Function
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Showerarm: Brass
Description
Flowise 3 Function Showerhead
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.