This item is Discontinued.

No Product Image Available

Water Saving Three Function, FloWise Modern Hand Shower, Satin Nickel (Discontinued)

  • Mfr # 1660643.295
  • Zoro # G1112846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1660643.295
Zoro #
G1112846
UPC #
012611445668
Country of Origin
China

Dimensions

Height
9-3/4"
Depth
4-1/8"
Face Dia.
3"

Details

Includes
Built-in Pressure Compensating Flow Control Device
Item
FloWise Modern Hand Shower
Features
Water Saving Using 40% Less Water, Three Function Spray w/Turbine Technology, Auto Return Feature, Easy Clean Spray Nozzles
Flow Rate
1.50 gpm
ADA Compliant
No
Finish
Satin Nickel
Shower Head Type
Handheld
Connection
1/2" NPSM
Standards
ASME A112.18.1, CSA 125.1, Green UPC
Max. Flow
1.5/2.0 GPM
Flow Rate (GPM)
2.0
Type
Water Saving Three Function
Green Certification or Other Recognition
WaterSense Approved
Showerhead Type
Handheld
Commercial / Residential
Commercial

Description

FloWise Modern Hand Shower, Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.