This item is Discontinued.

No Product Image Available

Water Saving Three Function, FloWise Modern Shower System, Chrome (Discontinued)

  • Mfr # 1662643.002
  • Zoro # G1114386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1662643.002
Zoro #
G1114386
UPC #
012611462948
Country of Origin
Mexico

Dimensions

Height
24-3/8"
Depth
3-3/4"
Face Dia.
3"
Hose Length
59"

Details

Includes
Three Function Hand Shower, Hose, Wall Supply, Standard Slide Bar
Item
FloWise Modern Shower System
Features
Complete Shower System Kit, Water Savings Using 40% Less Water, Three Function Spray w/Turbine Technology, Auto Return Feature, Easy Clean Spray Nozzles, Simple Height Adjustment
Flow Rate
2.00 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Handheld
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA 125, GREEN UPC
Flow Rate (GPM)
2.0
Green Certification or Other Recognition
WaterSense Approved
Type
Water Saving Three Function
Showerhead Type
Handheld
Commercial / Residential
Commercial

Description

FloWise Modern Shower System, Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.