Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1660.715.002
Zoro #
G8383197
UPC #
012611408496
Country of Origin
China
Dimensions
Height
4-3/4"
Width
4-3/4"
Depth
3-1/4"
Details
Item
Shower Head
Features
Angle Adjustable, Drenching Spray for Full Coverage Of The User, Easily Clean Lime and Calcium Build Up. Nozzles will not Clog, Up to 40% water savings
Flow Rate
1.5 gpm
Finish
Polished Chrome
Shower Head Type
Single-Function
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA 125.1, CALGreen, CEC
Description
Flowise Styled Showerhead
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.