Dual Handle 4" Mount, 3 Hole Fluent Cntrset W/Metal Sc Drain Rub Brnz (Discontinued)
- Mfr # 7186.201.224
- Zoro # G8356393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7186.201.224
Zoro #
G8356393
UPC #
012611559181
Country of Origin
Mexico
Details
Item
Fluent Cntrset W/Metal Sc Drain Rub Brnz
Faucet Operation
Dual Handle
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
2
Material
Metal, Stainless Steel, Cast Brass
Description
Fluent Cntrset W/Metal Sc Drain Rub Brnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.