Single Handle Single Hole Mount, 1 Hole Fluent Monoblock W/ Sc Drain (Discontinued)
- Mfr # 7186.101.224
- Zoro # G8399419
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7186.101.224
Zoro #
G8399419
UPC #
012611559143
Country of Origin
Mexico
Details
Item
Fluent Monoblock W/ Sc Drain
Faucet Operation
Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
1
Material
Brass
Description
Fluent Monoblock W/ Sc Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.