Flush Valve, Cadet 3, White
Mfr # 738921-100.0070A
Zoro # G3634994
product price: $15.49
/eaKey Features
Fits Brand
American Standard
For Use With
Cadet 3 Toilets Check Actual Toilet Model
For Use With Mfr. Model Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Color/Finish
White
Includes
Flush Valve Assembly, Flapper and Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738921-100.0070A
Zoro #
G3634994
UPC #
012611401299
Country of Origin
China
Dimensions
Size
3"
Manufacturers Warranty Length
1 Year
Details
Item
Manual Flush Valve
Fits Brand
American Standard
For Use With
Cadet 3 Toilets Check Actual Toilet Model
For Use With Mfr. Model Number
4019016.020, 4019128.020, 4021128.020, 4021500.020, 4027016.020, 4027128.020,
Color/Finish
White
Includes
Flush Valve Assembly, Flapper and Chain
Material
Plastic and Rubber
Color
White
Type
Flapper Toilet Flush Valve Assembly
Material of Construction
Plastic and Rubber
Fixture Type
Toilets
Product Type
Toilet Flush Valve
Compatible Product Type
Toilets
Compatible Series
Cadet III(R)
Compatible Brand
American Standard
Description
Product Overview
•To be installed in American Standard Cadet 3 toilets-check actual toilet model repair part information for compatibility
•Provides powerful flush
•Easy to install
•Durable construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.