Flush Valve Seal, Toilet, Silicone
Mfr # 7381042-0070A
Zoro # G6101715
product price: $4.95
/eaKey Features
Fits Brand
American Standard
For Use With
Plumbers to Repair American Standard Products
Standards
ANSI/ASME
Includes
Repair Part Only
Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7381042-0070A
Zoro #
G6101715
UPC #
012611457524
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Flush Valve Seal
Fits Brand
American Standard
For Use With
Plumbers to Repair American Standard Products
Standards
ANSI/ASME
Includes
Repair Part Only
Material
Silicone
Color/Finish
Rough
Material of Construction
Sillcone
Type
Flush Valve Seal
Finish
Rough
Product Type
Flush Valve Seal
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard
Compatible Product Type
Toilets
Description
Flush Valve Seal, Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.