Zoro Homepage

Flush Valve, Silver

  • Mfr # M970784-0020A

  • Zoro # G011988059


product price: $34.85
/ea

Key Features

Fits Brand
American Standard
For Use With
Flush Valves
For Use With Mfr. Model Number
6062601.002, 6063051.002, 6063101.002, 606313.002, 6066111.002, 6066121.002, 6066161.002, 6066721.002, 6066761.002
Material
Brass, Plastic
Size
5.74 in x 4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M970784-0020A
Zoro #
G011988059
UPC #
012611960598
Country of Origin
Mexico

Dimensions

Size
5.74 in x 4.88 in

Details

Item
Flush Valve
Fits Brand
American Standard
For Use With
Flush Valves
For Use With Mfr. Model Number
6062601.002, 6063051.002, 6063101.002, 606313.002, 6066111.002, 6066121.002, 6066161.002, 6066721.002, 6066761.002
Material
Brass, Plastic
Includes
Repair Part Only
Color
Silver
Finish
Chrome-Plated
Product Type
Flush Valve
Compatible Manufacturer Part Number
6062601.002, 6063051.002, 6063101.002, 606313.002, 6066111.002, 6066121.002, 6066161.002, 6066721.002, 6066761.002
Compatible Series
6063, 6066
Compatible Product Type
Toilets, Urinals
Compatible SubBrand
Flush Valves
Compatible Brand
American Standard

Description

Flush Valve, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.