
Flush Valve Wrench, Silver
Mfr # 738304-0070A
Zoro # G510474473
product price: $9.55
/eaKey Features
Fits Brand
American Standard
For Use With
Toilets
Size
2 in x 2 in x 39/64 in
Finish
Unfinished
Product Type
Flush Valve Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738304-0070A
Zoro #
G510474473
UPC #
012611146633
Country of Origin
Multiple
Dimensions
Size
2 in x 2 in x 39/64 in
Details
Item
Flush Valve Wrench
Fits Brand
American Standard
For Use With
Toilets
Finish
Unfinished
Product Type
Flush Valve Wrench
Material
Metal
Color
Silver
Compatible Series
Universal
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Brand
American Standard
Description
Flush Valve Wrench, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.