Freestanding Tub Filler Rough-In Valve
Mfr # R950
Zoro # G604230350
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Connection Size
1/2 in
Includes Valve
Valve Included
Standards
ASME A112.18.1, CSA B125.1
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R950
Zoro #
G604230350
UPC #
012611282126
Country of Origin
China
Dimensions
Connection Size
1/2 in
Details
Item
Flash Freestanding Tub Filler Rough-In Valve
Material of Construction
Brass
Includes Valve
Valve Included
Standards
ASME A112.18.1, CSA B125.1
Connection Type
NPT
Includes
Dust Guard, Self-Leveling Hardware, Test Plug
Includes Trim Plate
Trim Plate Not Included
For Use With
Tub Faucet
Features
Dust Guard Protects Valve From Debris, Test Plugs Included for Water Testing Without Needing Trim
Compatible Product Type
Tub Faucet
Product Type
Flash Freestanding Tub Filler Rough-In Valve
Material
Brass
Description
Flash Freestanding Tub Filler Rough-In Valve, Connection Size 1/2 in, NPT, For Use With Tub Faucet, Material of Construction Brass, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.