Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 7074550.002

  • Zoro # G5114483


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074550.002
Zoro #
G5114483
UPC #
012611588501
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Lifetime Limited
Spout Length
7-11/16"
Height
12-1/2"
Max. Installation Surface Thickness
1"
Spout Height
7.2"
Water Inlet Connection Size
1/2"
Overall Width
10 3/8 in
Inlet Connection Size
1/2 in
Spout Outlet Height
7 1/5 in
Spout Height - Maximum
7 3/16 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen Faucet
Replacement Cartridge
Mfr. No. M964005-0070A
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
Yes
Body Material
Metal
Standards
ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Connection
1/2" NPSM
Series
Colony Pro
Valve Type
Ceramic Disc
CEC Compliant
Non CEC Compliant
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Faucet Type
Kitchen Sink Faucet
Includes
High-arc brass swivel spout and metal lever handles.
Handle Material
Metal
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Spout Reach
7.7"
Faucet Activation
Manual
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
Temperature Control
No
Replacement Cartridge Mfr. Model Number
M964005-0070A
Water Inlet Connection Type
Male NPSM
Faucet Handle Material
Metal
Faucet Body Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Kitchen
Flow Rate - Maximum
1.5 gpm
Warranty
Lifetime Limited
Pressure - Maximum
100 psi
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
M964005-0070A
Spout Shape
Gooseneck
Flow Type
Spray
Inlet Connection Type
NPSM
Application
Residential
Mounting Hole Center-to-Center Distance - Maximum
8 in
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Gender
Male
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
3
For Water Temperature
Hot/Cold

Description

Item Gooseneck Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.