Gooseneck Spout, Armarilis
Mfr # 060281-0020A
Zoro # G3630453
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Fits Brand
American Standard
Material
Steel
Finish
Chrome
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060281-0020A
Zoro #
G3630453
UPC #
012611103742
Country of Origin
Mexico
Dimensions
Size
8-1/2 in
Details
Sub-Category
Faucet Spouts
Fits Brand
American Standard
Material
Steel
Finish
Chrome
Material of Construction
Steel
For Use With
Armarilis Faucets
Item
Spout
For Use With Mfr. Model Number
5400000.002, 5400142H.002, 5400172H.002,, 5401000.002, 5401142H.002, 5401172H.002, 5402000.002, 5402142H.002, 5402172H.002, 5402172V.002, 7400000.002, 7400172H.002, 7400172V.002, 7401000.002, 7401172H.002, 7402000.002, 7402172V.002, 7490000.002
Shape
Gooseneck
Body Material
Steel
Compatible Brand
American Standard
Compatible Series
Armarilis
Product Type
Spout
For Location
Bathroom, Kitchen, Laboratory
Compatible Manufacturer Part Number
5400000.002, 5400142H.002, 5400172H.002,, 5401000.002, 5401142H.002, 5401172H.002, 5402000.002, 5402142H.002, 5402172H.002, 5402172V.002, 7400000.002, 7400172H.002, 7400172V.002, 7401000.002, 7401172H.002, 7402000.002, 7402172V.002, 7490000.002
Description
Spout, Fits Brand American Standard, For Use with Series Armarilis, For Use With Mfr. Model Number 5400000.002, 5400142H.002, 5400172H.002,, 5401000.002, 5401142H.002, 5401172H.002, 5402000.002, 5402142H.002, 5402172H.002, 5402172V.002, 7400000.002, 7400172H.002, 7400172V.002, 7401000.002, 7401172H.002, 7402000.002, 7402172V.002, 7490000.002, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.