Zoro Homepage
This item is Discontinued.
No Product Image Available

Trim Kit Only, Green Tea Bath/Shower Only, Chrome (Discontinued)

  • Mfr # T010502.002
  • Zoro # G1119067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T010502.002
Zoro #
G1119067
UPC #
012611418372
Country of Origin
Mexico

Dimensions

Diverter Tub Spout Length
8-3/16"

Details

Includes
Showerhead & Bath Tub Filler
Item
Green Tea Bath/Shower Only
Flow Rate
2.50 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Wall Mounted
Standards
AMSE A112.18.1, CSA B 125, ANSI A117.1, ASSE 1016
Handle Type
Lever
Type
Trim Kit Only
Flow Rate (GPM)
2.5
Showerhead Type
Wall Mounted
Commercial / Residential
Residential

Description

Green Tea Bath/Shower Only, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, OR, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.