H20Ption H2Option 2Flush RHe Elong Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, White
Mfr # 2886.218.020
Zoro # G0585814
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
0.92/1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2886.218.020
Zoro #
G0585814
UPC #
791556089402
Country of Origin
United States
Dimensions
Width
15"
Depth
28-3/4"
Manufacturers Warranty Length
Limited Lifetime Warranty On Chinaware; Limited 5 yr. Warranty On All Mechanical Parts
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
0.92/1.28
Material
Vitreous China
Flushing Method
Siphonic Dual Flush
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2-2008/CSA B45.1-08; CEC; EPA Water Sense CALGreen
Item
H20Ption H2Option 2Flush RHe Elong Toilet
Includes
3705.216 Bowl; 4133A.218 Tank
Description
H20Ption H2Option 2Flush RHe Elong Toile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.