Zoro Homepage

Hand Spray And Hose, For Use w/2TGX6

  • Mfr # M953670-0170A

  • Zoro # G2691884


product price: $18.29
/ea

Key Features

Fits Brand
American Standard
Flow Rate
1.2 gpm
Connection Size
1/2"
Connection Type
Compression
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M953670-0170A
Zoro #
G2691884
UPC #
012611408052
Country of Origin
China

Dimensions

Connection Size
1/2"
Length (In.)
54
Size
54"L
Overall Length
54 in

Details

Fits Brand
American Standard
Flow Rate
1.2 gpm
Connection Type
Compression
Finish
Black
Color
Black
Material
Plastic and Rubber
Includes
Hose and Hand Spray
Item
Hand Spray And Hose
Material of Construction
Plastic, Rubber
For Use With Mfr. Model Number
4175503F15.075, 4175503.002, 4175501F15.075, 4175503F15.002, 4175503.075, 4175501F15.002, 4175501.075, 4175501.002, 4175500F15.075, 4175500F15.002, 4175500.075, 4175500.002, 4175203.002, 4175203F15.002, 4275551F15.075, 4275551F15.002, 4275550F15.075, 4275551.002, 4275551.075, 4275500F15.002, 4275500.075, 4275500.002, 4275550.075, 4275550F15.002, 4275501F15.075, 4275550.002, 4275501.002, 4275500F15.075
Sub-Category
Nozzles, Spouts and Sprayers
Type
Faucet
Application
Commercial
Compatible Series
Hamilton 4040S Kitchen Faucets
Includes Hose
Hose Included
Flow Rate - Maximum
1.2 gpm
Compatible Brand
American Standard
For Location
Kitchen
Product Type
Kitchen Sprayer
Compatible Manufacturer Part Number
4175700F15.002

Description

Kitchen Sprayer, Includes Hose and Hand Spray, Flow Rate 1.2 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.