Hand Spray Holder, For Use w/2TGX6
Mfr # M953040-0020A
Zoro # G0980043
product price: $19.89
/eaKey Features
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M953040-0020A
Zoro #
G0980043
UPC #
012611211157
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
1 3/4 in
Size
3 1/2 in x 1 3/4 in
Connection Size
3-1/2 in x 1-3/4 in
Overall Length
3 1/2 in
Overall Width
1 3/4 in
Details
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Includes
Escutcheon Holder and Tightening Nut
For Use With
Mfr. No. 4285501, 4285551, 4751732, 4771732, 4175701, 4175501, 4175501F15, 4275551, 4275551F15, 4275501, 4275501F15
Item
Sprayer Holder
For Use With Mfr. Model Number
4175501, 4175501F15, 4175701, 4275501, 4275501F15, 4275551, 4275551F15, 4285501, 4285551, 4751732, 4771732
Type
Faucet
Product Type
Sprayer Holder
Compatible Brand
American Standard
Compatible Series
Colony Choice, Colony Soft, Hampton, Portsmouth
Compatible Manufacturer Part Number
4175501, 4175501F15, 4175701, 4275501, 4275501F15, 4275551, 4275551F15, 4285501, 4285551, 4751732, 4771732
Description
Hand Spray Holder, Faucet, Material of Construction Plastic, Black Finish, Height (In.) 3-1/2, Width (In.) 1-3/4, Length (In.) 1-3/4, Depth (In.) 1-3/4, For Use With 2TGX6, Includes Holder And Tightening Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.