Zoro Homepage

Handheld Shower and Trim, Wall, Brushed Nickel

  • Mfr # TU075507.295

  • Zoro # G6172599


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Includes
Cartridge, Check Valve
Features
Anti-Scald Protection, And Smooth, Flawless Operation, Ceramic Balancing Spool, Double Ceramic Pressure Balance Technology For Consistent Water Temperature, Integrated Check Valves, Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding, Hot and cold can be reversed quickly and easily, Tarnish and Scratch Resistant Finishes, For Use with Flash Shower Rough-In Valves, Water Efficient, 30% less water, Shower Only
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU075507.295
Zoro #
G6172599
UPC #
012611629549
Country of Origin
Mexico

Dimensions

Height
Handle: 7-1/2", Spout: 2-7/8"
Width
Showerhead: 3-3/4", Handle: 7-1/2"
Depth
Showerhead: 8-9/16", Spout: 5-11/16"
Face Dia.
3-3/4"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Width
3 3/4 in
Fixed Showerhead Thickness
4 1/8 in

Details

Includes
Cartridge, Check Valve
Item
Shower and Trim
Features
Anti-Scald Protection, And Smooth, Flawless Operation, Ceramic Balancing Spool, Double Ceramic Pressure Balance Technology For Consistent Water Temperature, Integrated Check Valves, Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding, Hot and cold can be reversed quickly and easily, Tarnish and Scratch Resistant Finishes, For Use with Flash Shower Rough-In Valves, Water Efficient, 30% less water, Shower Only
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" NPT
Standards
ASSE 1016, ASME A112.18.1016, CSA B125.16, ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense
Type
Handheld
ADA Compliance
Yes
Primary Material
Metal
Connection Type
FNPT
CEC Compliant
CEC Compliant
Material of Construction
Metal
Material
Disc Valve: Ceramic
Ligature Resistant
No
Showerhead Type
Wall Mounted
Includes Handle
Handle Included
Showerhead Function
Single
Series
Colony PRO
Trim Finish
Brushed Nickel
Face Shape
Circle
Showerhead Material
Metal, Plastic
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Included
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Spray Pattern
Regular
Showerhead Shape
Bulb
Includes Valve
Valve Not Included
Includes Tub Spout
No
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 1/8 in, Fixed Showerhead Width 3 3/4 in, Number of Handles 1, American Standard, Colony PRO Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.