Handheld Tub and Shower Trim, Wall, Brushed Nickel

  • Mfr # TU075508.295

  • Zoro # G6175082


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Includes
Catridge, Check Valve
Features
Adjustable Hot Limit Safety Stop, Anti-scald Protection, And Smooth, Flawless Operation, Ceramic Balancing Spool, Double Ceramic Pressure Balance Technology For Consistent Water Temperature, Features Tarnish- and Scratch-Resistant Finishes, 30% less water, Requires Flash Shower Rough-in Valve, Double Ceramic Pressure Balance Cartridge, Water Efficient
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU075508.295
Zoro #
G6175082
UPC #
012611629556
Country of Origin
Mexico

Dimensions

Height
Handle: 7-1/2", Spout: 2-7/8"
Width
Showerhead: 3-3/4", Handle: 7-1/2"
Depth
Showerhead: 8-9/16", Spout: 5-11/16"
Face Dia.
3-3/4"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Thickness
4 1/16 in
Fixed Showerhead Width
3 3/4 in
Shower Connection Size
1/2 in

Details

Includes
Catridge, Check Valve
Item
Tub and Shower Trim
Features
Adjustable Hot Limit Safety Stop, Anti-scald Protection, And Smooth, Flawless Operation, Ceramic Balancing Spool, Double Ceramic Pressure Balance Technology For Consistent Water Temperature, Features Tarnish- and Scratch-Resistant Finishes, 30% less water, Requires Flash Shower Rough-in Valve, Double Ceramic Pressure Balance Cartridge, Water Efficient
Flow Rate
1.75 gpm
Mounting Type
Wall
ADA Compliant
No
Finish
Brushed Nickel
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Standards
ASSE 1016, ASME A112.18.1016, CSA B125.16, ASME A112.18.1, CSA B125.1, CALGreen, CEC, WaterSense
Material of Construction
Metal
Green Certification or Other Recognition
WaterSense Certified
Type
Handheld
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
ADA Compliance
Yes
Ligature Resistant
No
CEC Compliant
CEC Compliant
Primary Material
Metal
Material
Balancing Spool, Disc Valve: Ceramic
Connection Type
FNPT
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Regular
Includes Tub Spout
Tub Spout Included
Showerhead Function
Single
Includes Handheld Showerhead
Handheld Showerhead Not Included
Includes Trim Plate
Trim Plate Included
Includes Fixed Showerhead
Fixed Showerhead Included
Showerhead Material
Metal, Plastic
Includes Handle
Handle Included
Series
Colony PRO
Includes Valve
Valve Not Included
Showerhead Shape
Bulb
Trim Finish
Brushed Nickel
Fixed Showerhead Flow Rate
1.75 gpm
Face Shape
Circle
Tub Spout Type
Pull Up Diverter Spout
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, FNPT, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 4 1/16 in, Fixed Showerhead Width 3 3/4 in, American Standard, Colony PRO Series, Shower Connection Type FNPT, Showerhead Function Single, Showerhead Material Metal, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Brushed Nickel, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.