Handle Adapter, Ravenna and Azimuth
Mfr # 918049-0070A
Zoro # G3720884
product price: $4.90
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918049-0070A
Zoro #
G3720884
UPC #
012611245077
Country of Origin
Mexico
Dimensions
Size
7/8 in x 1/2 in
Length (In.)
0.5
Details
Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Plastic
Finish
Chrome
Material of Construction
Metal
For Use With
Ravenna and Azimuth Showers
Item
Handle Adapter
For Use With Mfr. Model Number
2064401, 2064801, 2064831, 2064900, 2064901, 2590801, 2590900, 2590901, 4285420, 4285501, 4285551, 4508401, 4508801, 6028201, 6028801, 7010801, 7010900, 7010901, 7038401, 7038801, 7049800, 7184801, 7184851, 7184900, 7184901, 741, 7415101, 7415201, 7415221
Use With Water Temp.
Hot/Cold
Product Type
Handle Adapter
Compatible Manufacturer Part Number
2064401, 2064801, 2064831, 2064900, 2064901, 2590801, 2590900, 2590901, 4285420, 4285501, 4285551, 4508401, 4508801, 6028201, 6028801, 7010801, 7010900, 7010901, 7038401, 7038801, 7049800, 7184801, 7184851, 7184900, 7184901, 741, 7415101, 7415201, 7415221
Compatible Brand
American Standard
Compatible Series
Serin
Description
Handle Adapter, Ravenna and Azimuth, Material of Construction Plastic, Height (In.) 0.88, Width (In.) 0.5, Length (In.) 0.5, For Use With Ravenna and Azimuth Showers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.