Handle, Hot, Cross
Mfr # 9171-023
Zoro # G610764108
product price: $12.35
/eaSold in multiples of 12 for $148.20
Key Features
Material
Cast Metal
Finish
Chrome
Handle Type
Lever
Legend Text
Hot
Compatible Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9171-023
Zoro #
G610764108
UPC #
026607015018
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth
1 1/16 in
Details
Material
Cast Metal
Finish
Chrome
Item
Handle
Handle Type
Lever
Legend Text
Hot
Compatible Brand
American Standard
Product Type
Handle
Legend Style
Color
For Water Temperature
Hot
Description
Handle, Finish Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.