Handle Insert And Screw
Mfr # 060327-0020A
Zoro # G2037341
product price: $30.15
/eaKey Features
Material of Construction
Plastic, Stainless Steel
Material
Plastic and Stainless Steel
Fits Brand
American Standard
For Use With
Seva 1480 Series
Includes
Hex Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060327-0020A
Zoro #
G2037341
UPC #
012611144332
Country of Origin
China
Details
Item
Tub and Shower Handle
Material of Construction
Plastic, Stainless Steel
Material
Plastic and Stainless Steel
Fits Brand
American Standard
For Use With
Seva 1480 Series
Includes
Hex Key
Tub and Shower Category
Shower Handles
For Use With Mfr. Model Number
1480100.002, 1480101.002,, 1480150.002
ADA Compliant
ADA Compliant
Features
Simple, Stylish Design for a Casual Bathroom
Standards
ANSI A117.1, ASME A112.18.1, NSF 61/Section 9 and Annex G
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Compatible Mfr. Model Number
1480100.002, 1480150.002, 1480101.002
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Not Included
ADA Compliance
Yes
Includes Handle
Handle Included
Includes Tub Spout
Tub Spout Not Included
Product Type
Tub and Shower Handle
Compatible Manufacturer Part Number
1480100.002, 1480101.002, 1480150.002
Description
Tub and Shower Handle, ADA Compliance Yes, Faucet Handle Type Lever, Number of Handles 1, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.