Zoro Homepage

Handle Kit, Brass

  • Mfr # M962390-0020A

  • Zoro # G2360136


product price: $14.35
/ea

Key Features

Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
For Use With Mfr. Model Number
1340105.002, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M962390-0020A
Zoro #
G2360136
UPC #
012611363627
Country of Origin
Mexico

Details

Item
F102 Cp Outlet 1 1/2 X 9 W/1 1/2 Score
Material of Construction
Brass
Material
Brass
Fits Brand
American Standard
Finish
Chrome
For Use With Mfr. Model Number
1340105.002, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002
Includes
Handle, Blue Index, Red Index, Set Screw
Use With Water Temp.
Hot/Cold
Handle Type
Push Button
Compatible Manufacturer Part Number
1340105.002, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002
For Water Temperature
Hot/Cold
Compatible Brand
American Standard
Compatible Series
Metering
Part Type
Replacement Handles

Description

Handle, Fits Brand American Standard, For Use With Mfr. Model Number 1340105.002, 1340105M.002, 1340107.002, 1340107M.002, 1340109.002, 1340109M.002, 1340119.002, 1340119M.002, 1340225.002, 1340227.002, 1340255.002, 1340265.002, 1340267.002, 1340725.002, 1340825.002, 1340827.002, 1340855.002, 1340857.002, 1340865.002, Faucet Handle Type Metering, Finish Chrome, Use With Water Temp. Hot/Cold, Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.