Zoro Homepage

Handle Kit, Reliant 3

  • Mfr # M962497-0020A

  • Zoro # G3736765


product price: $17.95
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
Includes
Hex Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M962497-0020A
Zoro #
G3736765
UPC #
012611405112
Country of Origin
Mexico

Dimensions

Length (In.)
4
Size
2 in x 4 in x 2 1/4 in

Details

Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
Includes
Hex Tool
For Use With
Mfr. No. 7385000, 7385045, T385502, T385501, T385500, T385508, T385507
Item
Handle
For Use With Mfr. Model Number
7385000, 7385045, T385500, T385501, T385502, T385507, T385508
Handle Type
Joystick
Use With Water Temp.
Hot/Cold
Product Type
Handle
Part Type
Replacement Handles
Compatible Manufacturer Part Number
7385000, 7385045, T385500, T385501, T385502, T385507, T385508
Compatible Brand
American Standard
For Water Temperature
Hot/Cold
Compatible Series
Reliant

Description

Handle, Fits Brand American Standard, For Use With Mfr. Model Number 7385000, 7385045, T385500, T385501, T385502, T385507, T385508, Faucet Handle Type Joystick, Use With Water Temp. Hot/Cold, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.