This item is Discontinued.

American Standard Heritage Kitchen Faucet, Manual, 8" Mount, 2 Hole 7293252.002

Heritage Kitchen Faucet, Manual, 8" Mount, 2 Hole (Discontinued)

  • Mfr # 7293252.002
  • Zoro # G1117168
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7293252.002
Zoro #
G1117168
UPC #
012611327193
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Not Available

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Heritage Kitchen Faucet
Mounting Type (Faucet)
Wall
Standards
Not Available
Connection
1/2" NPT
Valve Type
Ceramic
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Wall
Replacement Cartridge
Mfr. No. A994053-0070A
Flow Outlet Type - Faucet
Aerated
Body Material
Lead Free Cast Brass
Faucet Handle Type
Lever
Replacement Cartridge Mfr. Model Number
A994053-0070A

Description

Item Heritage Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, ME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.