This item is Discontinued.

American Standard Lever Handle, 6" to 12" Mount, 3 Hole Kitchen Faucet 4751.732.F15.295

Lever Handle, 6" to 12" Mount, 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # 4751.732.F15.295
  • Zoro # G8394701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4751.732.F15.295
Zoro #
G8394701
UPC #
012611553455
Country of Origin
Mexico

Details

Number of Holes
3
Mounting Hole Center to Center
6" to 12"
Finish
Brushed Nickel
Number of Handles
2
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Metal Lever Handle
Mounting Type
Bottom Mount
Item
Kitchen Faucet

Description

Hmpt 2-Hdle Bottom mnt Ktch Fct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.