This item is Discontinued.

American Standard Dual Handle 3 Hole Hmpt SprdLavCres SptPorcLevwDrn 7881.712.002

Dual Handle 3 Hole Hmpt SprdLavCres SptPorcLevwDrn (Discontinued)

  • Mfr # 7881.712.002
  • Zoro # G8402462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7881.712.002
Zoro #
G8402462
UPC #
012611159435
Country of Origin
Mexico

Details

Item
Hmpt SprdLavCres SptPorcLevwDrn
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Triple Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Metal Lever
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Pressure Compensating Aerator
Material
Cast Brass

Description

Hmpt SprdLavCres SptPorcLevwDrn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.