Hospital Sink 16 1/2 in x 18 in, 1, 1, Wall Mount, Vitreous china

  • Mfr # 9118111.020
  • Zoro # G6769411
product price: 
$
1,158.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Overall Height
26 1/8 in
Overall Length
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9118111.020
Zoro #
G6769411
UPC #
033056917398
Country of Origin
Mexico
Mounting Type
Wall Mount
Material
Vitreous china
Color
White
Bowl Shape
D-Shape
Drain Opening
1 1/4 in
Compliance
ANSI
Finish
Polished
Number of Holes
1
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
ADA Compliant
Not ADA Compliant
Standards
ASME A112.19.2-2008, CSA B45.1-08, CSA Z8000
Side Splash
no
Item
Hospital Sink
Includes
Removable Acrylic Shroud and Offset Grid Drain with Vaniguard(R) Coated P-Trap
Number of Stations
1
Back Splash
No
No. of Bowls
1
Faucet Mounting Centers
Center Hole Only
ADA Compliance
No
Sink Material
Vitreous China
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Series
ICS Sink
Mounting Location - Faucet
Deck
Includes Installation Hardware
Yes
Indoor/Outdoor Usage
Indoor
Sink Type
Hospital
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Not Included
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Faucet Mounting Holes
1
Faucet Mounting Location
Deck
Wire Color
White

Dimensions

Overall Height
26 1/8 in
Overall Length
20 in
Bowl Depth
24 in
Overall Width
17 in
Bowl Size
16 1/2 in x 18 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
2 1/2 in
Bowl Width
18 in
Bowl Length
16 1/2 in
Drain Opening Diameter
1 1/4 in
Faucet Hole Diameter
2 1/2 in
Wire Rope Length
20 in
Length
20 in

Description

ICS Hospital Sink, Without Faucet, Body Material Vitreous China, Mounting Type Wall, Color White, Overall Length 17 In., Overall Width 20 In., Overall Height 26-1/8 In., Bowl Size 16-1/2 In., Bowl Depth 24 In., ADA Compliant No, Back Splash No, Bowl Shape D-Shaped, Side Splash No, Number of Stations 1, Finish Satin, Number of Holes 1, Includes Removable Acrylic Shroud and Offset Grid Drain with Vaniguard(r) Coated P-Trap, Standards ANSI, Compliance ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.