Zoro Homepage

Hydrofocus Fixed ShwrHd Trade Bn

  • Mfr # 1660.206.295

  • Zoro # G8382409


product price: $42.15
/ea

Key Features

Includes
Flange, Showerarm
Features
Pressure Compensating Flow Control Device, 5 Spray Patterns, 6-Function
Flow Rate
2.0 gpm
Finish
Brushed Nickel
Shower Head Type
Multi Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660.206.295
Zoro #
G8382409
UPC #
012611579813
Country of Origin
China

Dimensions

Height
4-1/2"
Width
4-1/2"
Depth
3-1/4"
Face Dia.
4-1/2"

Details

Includes
Flange, Showerarm
Item
Shower Head
Features
Pressure Compensating Flow Control Device, 5 Spray Patterns, 6-Function
Flow Rate
2.0 gpm
Finish
Brushed Nickel
Shower Head Type
Multi Function
Connection
1-1/2"-14 NPT
Standards
ASME A112.18.1, CSA B125.1, CALGreen, WaterSense
Material
Showerarm: Brass

Description

Hydrofocus Fixed ShwrHd Trade Bn

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.