Zoro Homepage

Index Button, Colony Soft

  • Mfr # M907265-0070A

  • Zoro # G3685105


product price: $6.45
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
For Use With
Single Lever Colony Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M907265-0070A
Zoro #
G3685105
UPC #
012611327131
Country of Origin
China

Dimensions

Length (In.)
1/100 in
Face Diameter
1/100 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Steel
Material of Construction
Steel
For Use With
Single Lever Colony Soft
Item
Index Button
For Use With Mfr. Model Number
2175200.002, 2175202.002, 2175205.002, 2175500.002, 2175500.295, 2175502.002,, 2175502.295, 2175503.002, 2175504.002, 2175505.002, 2175506.002
Type
Colony Soft
Compatible Manufacturer Part Number
2175200.002, 2175202.002, 2175205.002, 2175500.002, 2175500.295, 2175502.002, 2175502.295, 2175503.002, 2175504.002, 2175505.002, 2175506.002
Compatible Brand
American Standard
Index Color
Blue, Red
Index Type
Single-Handle
Legend Style
Color
Product Type
Index Button

Description

Index Button, Colony Soft, Material of Construction Steel, Height (In.) 0.01, Width (In.) 0.01, Length (In.) 0.01, For Use With 4THH3, 4THP4, 4THT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.