Zoro Homepage

Index Cap, Faucet, For Use w/2TGX8

  • Mfr # 021470-0020A

  • Zoro # G3090717


product price: $6.29
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021470-0020A
Zoro #
G3090717
UPC #
012611104770
Country of Origin
United States

Dimensions

Size
3/8 in x 11/16 in
Length (In.)
11/16 in
Overall Depth
3/8 in
Face Diameter
11/16 in

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
O-ring
For Use With
American Standard Amarilis or Hampton Faucet Handles
Item
Index Button
For Use With Mfr. Model Number
2770732.002, 4751732.002, 4771732.002, 7220732.002, 7221732.002, 7221732.295, 7225733.002, 7391733.002, 7391733.295, 7411712.002, 7411712.295, 7411732.002, 7440901.295, 7471712.295, 7573240.002, 7871712.295, 7881712.295, T211730.002, T212710.002, T212730.002, T215710.002, T215730.002, T970712.002, T970732.002, T980712.002, T980732.002, T991712.002, T991732.002,
Type
Faucet
Legend Style
No Index
Product Type
Index Button
Compatible Manufacturer Part Number
Compatible Brand
American Standard

Description

Index Cap, Faucet, Material of Construction Metal, Chrome Finish, Height (In.) 3/8, Width (In.) 11/16, Length (In.) 11/16, Depth (In.) 11/16, For Use With 2TGX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.