Indicating Temperature Decal, Reliant
Mfr # 060129-0070A
Zoro # G3695045
product price: $16.89
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
For Use With
Reliant Bathtub and Shower Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060129-0070A
Zoro #
G3695045
UPC #
012611104466
Country of Origin
United States
Dimensions
Size
4-1/3"
Length (In.)
4.38
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
American Standard
Material
Rubber
Material of Construction
Rubber
For Use With
Reliant Bathtub and Shower Faucets
Item
Faucet Temperature Indicator Decal
Type
Reliant
Tub and Shower Category
Shower Trim Parts
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Features
Easy to Install
Includes Handle
Handle Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
ADA Compliance
Yes
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
ADA Compliant
ADA Compliant
Product Type
Faucet Temperature Indicator Decal
Compatible Product Type
Reliant Bathtub and Shower Faucets
Description
Faucet Temperature Indicator Decal, ADA Compliance Yes, For Use With Reliant Bathtub and Shower Faucets, American Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.