Zoro Homepage

Inlet Spud, Urinal, 3/4"

  • Mfr # 047003-0070A

  • Zoro # G0294217


product price: $18.49
/ea

Key Features

Fits Brand
American Standard
For Use With
Allbrook .7 - 1.0 gpf Urinal - Siphon Jet (6541132)
For Use With Mfr. Model Number
3402016.020, 6541132.020,, 6571014.020, 6581015.020
Standards
IAPMO, ASSE, and CSA
Color/Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
047003-0070A
Zoro #
G0294217
UPC #
012611147128
Country of Origin
Mexico

Dimensions

Size
1" x 3/4"
Manufacturers Warranty Length
1 Year

Details

Item
Spud
Fits Brand
American Standard
For Use With
Allbrook .7 - 1.0 gpf Urinal - Siphon Jet (6541132)
For Use With Mfr. Model Number
3402016.020, 6541132.020,, 6571014.020, 6581015.020
Standards
IAPMO, ASSE, and CSA
Color/Finish
Brass
Includes
Spud, Brass Washer, Rubber Gasket and Brass Nut
Material
Brass and Rubber
Material of Construction
Durable Brass
Fixture Type
Urinal
Finish
Brass
Type
Inlet Spud
Product Type
Spud
Compatible SubBrand
Flush Valves
Compatible Product Type
Urinals
Compatible Series
American Standard
Compatible Manufacturer Part Number
3402016.020, 6541132.020, 6571014.020, 6581015.020
Compatible Brand
American Standard

Description

Inlet Spud, Urinal, Material of Construction Brass and Rubber, Color/Finish Brass, Resists -, Forms Connection Of Flush Valve To Urinal, Fits Urinals w/3/4 In. Inlets, Standards IAPMO, ASSE, And CSA, Includes Spud, Brass Washer, Rubber Gasket and Brass Nut, Manufacturers Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.