Zoro Homepage
This item is Discontinued.
No Product Image Available

wall, Institutional Showerhead, Chrome (Discontinued)

  • Mfr # 1660243.002
  • Zoro # G1113948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660243.002
Zoro #
G1113948
UPC #
012611502613
Country of Origin
China

Dimensions

Height
2-1/2"
Width
3-1/2"
Depth
2-1/4"
Face Dia.
2-7/8"

Details

Includes
Built-in Pressure Compensating Flow Control Device
Item
Institutional Showerhead
Features
Pressure compensating flow control, Solid brass construction, Pressure compensating flow control
Flow Rate
2.00 gpm
ADA Compliant
No
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA 125
Type
Wall
Primary Material
Metal
Material of Construction
Brass
Showerhead Type
Wall Mounted

Description

Institutional Showerhead, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, MA, TX, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.