Zoro Homepage

Lavatory Sink, 3 Holes, White, 7" H

  • Mfr # 9024904EC.020

  • Zoro # G5572467


product price: $226.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024904EC.020
Zoro #
G5572467
UPC #
791556087293
Country of Origin
Mexico

Dimensions

Overall Length
20 in
Overall Width
18 in
Overall Height
7 in
Bowl Size
12 13/16 in x 13 15/16 in
Bowl Depth
5 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Bowl Length
12 7/8 in
Drain Opening Diameter
1 1/4 in

Description

Bathroom Sink,20"x18"x7",White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.