Zoro Homepage

Lavatory Sink, 3 Holes, with Rear Overflow

  • Mfr # 9024004EC.020

  • Zoro # G5572476


product price: $188.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
Overall Length
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024004EC.020
Zoro #
G5572476
UPC #
791556087330
Country of Origin
Mexico

Dimensions

Overall Length
18 1/4 in
Overall Width
20 in
Overall Height
7 in
Bowl Size
12 13/16 in x 13 15/16 in
Bowl Depth
5 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
12 7/8 in
Bowl Width
14 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
3
Standards
ANSI A117.1, ASME A112.19.2, TAS
Bowl Shape
Rectangular
Number of Stations
1
Residential / Commercial
Both
Includes
Rear Overflow, Recessed Self-Draining Deck, Concealed Arm or Wall Support(Wall Hanger Included)
Back Splash
No
ADA Compliant
ADA Compliant
Side Splash
No
Drain Opening
1 1/4 in
Collection
Decorum(R)
Faucet Mounting Centers
4 in
Commercial / Residential
Both
Ligature Resistant
No
Finish
High Gloss w/EverClean
Series
Decorum(R)
Number of Faucet Holes
3
Includes Side Splash
No
ADA Compliance
Yes
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Includes Back Splash
No
Includes Faucet
Faucet Not Included
Sink Material
Vitreous China
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Bathroom
Number of Faucet Mounting Holes
3
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Faucets
0
Faucet Mounting Location
Deck

Description

Bathroom Sink,18.25"x20"x7",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.