Zoro Homepage

Lavatory Sink, Center Hole Only, 7" H

  • Mfr # 9024001EC.020

  • Zoro # G5572491


product price: $190.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
Overall Length
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9024001EC.020
Zoro #
G5572491
UPC #
791556087354
Country of Origin
Mexico

Dimensions

Overall Length
18 1/4 in
Overall Width
20 in
Overall Height
7 in
Bowl Size
12 13/16 in x 13 15/16 in
Bowl Depth
5 in
Faucet Hole Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
12 7/8 in
Bowl Width
14 in
Drain Opening Diameter
1 1/4 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China with Everclean(R)
Mounting Type
Wall
Color
White
No. of Bowls
1
Number of Holes
1
Bowl Shape
Rectangular
Includes
Rear Overflow, Recessed Self-Draining Deck, Concealed Arm or Wall Support(Wall Hanger Included)
Commercial / Residential
Both
Drain Opening
1 1/4 in
Faucet Mounting Centers
Center Hole Only
Collection
Decorum(R)
ADA Compliant
ADA Compliant
Number of Stations
1
Side Splash
No
Back Splash
No
Residential / Commercial
Both
Standards
ANSI A117.1, ASME A112.19.2, TAS
Ligature Resistant
No
Includes Back Splash
No
Mounting Location - Faucet
Deck
Series
Decorum(R)
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Includes Side Splash
No
ADA Compliance
Yes
Sink Type
Bathroom
Includes Basket Strainer
Basket Strainer Not Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
Sink Material
Vitreous China
Finish
High Gloss w/EverClean
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Number of Faucets
0
Number of Bowls
1
Number of Faucet Mounting Holes
1

Description

Bathroom Sink,18.25"x20"x7",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.