Left Hand Metal Heritage Style Trip Lever Satin Nickel
Mfr # 738837-2950A
Zoro # G5122467
product price: $47.13
/eaKey Features
Fits Brand
American Standard
Material
Metal
For Use With
Heritage Tank
Material of Construction
Metal
Product Type
Trip Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
738837-2950A
Zoro #
G5122467
UPC #
012611370663
Country of Origin
Mexico
Details
Fits Brand
American Standard
Material
Metal
For Use With
Heritage Tank
Item
Trip Lever
Material of Construction
Metal
Product Type
Trip Lever
Compatible SubBrand
Gravity Tanks
Compatible Brand
American Standard
Compatible Product Type
Toilets
Description
Trip Lever Assembly, For Use With Heritage Tank, Material of Construction Metal, Green Environmental Attribute Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.