This item is Discontinued.

American Standard Manual Mid Arc Bathroom Faucet, 6" to 12" Mount, Chrome 3 Hole 7430801.002

Manual Mid Arc Bathroom Faucet, 6" to 12" Mount, Chrome 3 Hole (Discontinued)

  • Mfr # 7430801.002
  • Zoro # G4105346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7430801.002
Zoro #
G4105346
UPC #
012611458583
Country of Origin
Mexico

Dimensions

Overall Height
9"
Spout Length
5 3/4 in
Height
9"
Manufacturers Warranty Length
5 yr Commercial
Water Inlet Connection Size
1/2 in
Spout Height
6 1/16 in
Max. Installation Surface Thickness
1 3/8 in
For Surface Thickness - Maximum
1 3/8 in
Spout Height - Maximum
6 1/16 in
Inlet Connection Size
1/2 in

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Metal
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Pressure Compensating Aerated
Item
Mid Arc Bathroom Faucet
Replacement Cartridge
994053-0070A
Includes
Speed Connect(R) Drain Reduces Amount of Parts, Installs Quicker & Needs No Adjustments After Install
Mounting Type - Faucet
Deck
Valve Type
Ceramic Disc
CEC Compliant
CEC Compliant
Faucet Handle Type
Lever
Residential / Commercial
Residential
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bathroom Sink Faucet
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Drain Style
Drain with Pop-Up Rod
Faucet Spout
Cast Brass
ADA Compliance
ADA Compliant
Drain Type
Pop-Up Rod
Flow Outlet Type (Faucet)
Aerated
Compliance
Lead Free
Series
Berwick
Temp. Control
No
Commercial / Residential
Residential
Connection
1/2"
Faucet Finish
Chrome
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Material
Cast Brass
Spout Reach
5 3/4 in
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Male NPSM
Replacement Cartridge Mfr. Model Number
994053-0070A
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Warranty
5 yr Limited (Commercial)
Operation Method
Manual
Flow Type
Spray
Spout Shape
Arc
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
994053-0070A
Mounting Hole Center-to-Center Distance - Maximum
8 in
Inlet Connection Type
NPSM
CEC Compliance
CEC Compliant
Flow Rate - Maximum
1.2 gpm
Ligature Resistance
Not Ligature-Resistant
Product Type
Faucet
Number of Mounting Holes
3
Includes Drain
Drain Included

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.