Lever Handle For Hampton Faucet, Chrome
Mfr # 013310-0020A
Zoro # G1141427
product price: $18.55
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013310-0020A
Zoro #
G1141427
UPC #
012611165122
Country of Origin
Mexico
Details
Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Includes
Escutcheon, Washer
For Use With
Hampton Lavatory Faucets
Item
Handle
Handle Type
Lever
For Use With Mfr. Model Number
7440901.295, 7471712.295
Use With Water Temp.
Hot/Cold
Product Type
Handle
For Water Temperature
Hot/Cold
Compatible Series
Hampton
Compatible Brand
American Standard
Compatible Manufacturer Part Number
7440901.295, 7471712.295
Part Type
Replacement Handles
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 7440901.295, 7471712.295, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.