Lever Handle Kit, Faucet, For Use w/2TGX2
Mfr # M961636-0020A
Zoro # G2001142
product price: $25.95
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M961636-0020A
Zoro #
G2001142
UPC #
012611288203
Country of Origin
China
Dimensions
Size
5 in x 1 in
Length (In.)
5
Details
Sub-Category
Faucet Handles
Fits Brand
American Standard
Material
Metal
Finish
Chrome
Material of Construction
Metal
Item
Handle
For Use With Mfr. Model Number
1662211.002, 1662212.002, 1662213.002, 1662214.002, 1662215.002, 1662221.002, 1662222.002, 1662223.002, 1662224.002, 1662225.002, T675500.002, T675501.002, T675502.002, T675507.002, T675508.002
Handle Type
Lever
Use With Water Temp.
Hot/Cold
Product Type
Handle
Compatible Brand
American Standard
Part Type
Replacement Handles
For Water Temperature
Hot/Cold
Compatible Series
Commercial
Compatible Manufacturer Part Number
1662211.002, 1662212.002, 1662213.002, 1662214.002, 1662215.002, 1662221.002, 1662222.002, 1662223.002, 1662224.002, 1662225.002, T675500.002, T675501.002, T675502.002, T675507.002, T675508.002
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 1662211.002, 1662212.002, 1662213.002, 1662214.002, 1662215.002, 1662221.002, 1662222.002, 1662223.002, 1662224.002, 1662225.002, T675500.002, T675501.002, T675502.002, T675507.002, T675508.002, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.