Zoro Homepage
This item is Discontinued.
American Standard Avery SELECTIC PulDown Kitchen-Ss, Lever Handle, Single Hole Only Mount, 1 Hole 4901.380.075

Avery SELECTIC PulDown Kitchen-Ss, Lever Handle, Single Hole Only Mount, 1 Hole (Discontinued)

  • Mfr # 4901.380.075
  • Zoro # G8394893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901.380.075
Zoro #
G8394893
UPC #
012611597329
Country of Origin
Mexico

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Plate
Item
Avery SELECTIC PulDown Kitchen-Ss

Description

Avery SELECTIC PulDown Ktch-Ss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.