Pekoe PullDown Kitchen Faucet 1.5Gpm, Lever Handle, Single Hole Only Mount, 1 Hole Residential (Discontinued)
- Mfr # 4332.300.F15.075
- Zoro # G8394141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4332.300.F15.075
Zoro #
G8394141
UPC #
012611552823
Country of Origin
China
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Stainless Steel
Number of Handles
1
Faucet Operation
Lever Handle
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Pekoe PullDown Kitchen Faucet 1.5Gpm
Residential / Commercial
Residential
Description
Pekoe PullDown Ktchn Fct 1.5Gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.