Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Lotion Soap Dispenser Deluxe

  • Mfr # 4503115.075

  • Zoro # G3224929


product price: $87.10
/ea
Free Shipping & Returns

Key Features

Operation Mode
Pump
Form
Liquid, lotion
Refill Size
500 mL
Material
Brass
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4503115.075
Zoro #
G3224929
UPC #
012611327285
Country of Origin
Mexico

Dimensions

Refill Size
500 mL

Details

Item
Liquid Lotion Soap Dispenser Deluxe
Operation Mode
Pump
Form
Liquid, lotion
Material
Brass
Color
Stainless Steel

Description

Liquid Lotion Soap Dispenser Deluxe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.