Lithium Faucet Battery For Serin American Standard, CR-P2, 6V
Mfr # A923654-0070A
Zoro # G1778777
product price: $28.39
/eaKey Features
Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Plastic
Finish
Black
Material of Construction
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A923654-0070A
Zoro #
G1778777
UPC #
012611387814
Country of Origin
China
Details
Sub-Category
Controls, Sensors and Transformers
Fits Brand
American Standard
Material
Plastic
Finish
Black
Material of Construction
Plastic
For Use With
American Standard Selectronic and Ceratronic Fixtures, Flush Valves and Faucets
Item
Battery Module
For Use With Mfr. Model Number
2064142, 2064145, 2064146, 2064153, 2064155, 2064156, 2064162, 2064165, 206B102, 206B105, 206B106, 2506143, 2506145, 2506153, 2506155, 2506165, 2506175, 250B102, 250B105, 605, 6053102, 6053105, 6053163, 6053165, 6053193, 6053202, 6053205, 6055102, 6055104
Voltage
6V DC
Type
Replacement
Battery Chemistry
Lithium
Compatible Brand
American Standard
Compatible Series
Serin
Compatible Manufacturer Part Number
2064142, 2064145, 2064146, 2064153, 2064155, 2064156, 2064162, 2064165, 206B102, 206B105, 206B106, 2506143, 2506145, 2506153, 2506155, 2506165, 2506175, 250B102, 250B105, 605, 6053102, 6053105, 6053163, 6053165, 6053193, 6053202, 6053205, 6055102, 6055104
Battery Type
CRP2
Product Type
Battery Module
Description
Product Overview
•Electronic faucet with Selectronic proximity operation
•Cast brass construction with 4” centerset mounting
•Vandal Resistant
•Sensor & electronic controls are fully enclosed and water resistant
•Operates on DC (battery) or AC permanent power
•Factory-installed S.S. flex hose with 3/8" compression connection, 15" length
•Integral in-line strainer prevents clogging
•Water pressure range from 20 to 125 psi
•Order deck plate, mixing valve and remote control separately
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.