Zoro Homepage

Locking Tank Cover, 20-1/2" x 9", White

  • Mfr # 735133-401.020

  • Zoro # G5572710


product price: $62.69
/ea

Key Features

Fits Brand
American Standard
For Use With
Cadet(R) and Yorkville(TM) Pressure Assist Toilet Tanks with Locking Device
For Use With Mfr. Model Number
4142600.020, 4142601.020, 4142900.020, 4142901.020
Material
Vitreous China
Size
20 1/2 in x 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735133-401.020
Zoro #
G5572710
UPC #
033056728680
Country of Origin
Mexico

Dimensions

Size
20 1/2 in x 9 in

Details

Item
Toilet Tank Cover
Fits Brand
American Standard
For Use With
Cadet(R) and Yorkville(TM) Pressure Assist Toilet Tanks with Locking Device
For Use With Mfr. Model Number
4142600.020, 4142601.020, 4142900.020, 4142901.020
Material
Vitreous China
Color/Finish
White
Product Type
Toilet Tank Cover
Compatible Series
Cadet(R), Yorkville
Compatible Manufacturer Part Number
4142600.020, 4142601.020, 4142900.020, 4142901.020
Compatible Brand
American Standard
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets

Description

Toilet Tank Cover, Vitreous China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.